Switch/Outlet Box, 1-Gang, Depth: 2-1/2", Ear Brackets, Non-Metallic

Item #: 405587

Cat #: 9331-EW

UPC: 085339385004

Switch/Outlet Box, 1-Gang, Depth: 2-1/2 Inch, Cubic Inches: 14, Ear Brackets, Non-Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch/Outlet Box, 1-Gang, Depth: 2-1/2 Inch, Cubic Inches: 14, Ear Brackets, Non-Metallic
Also known as: 085339385004, 9331-EW

Specifications

Mounting: Clamp, Bracket, Ears
Gangs: 1
Depth: 2 1/2 in
Width: 2 3/8 in
Height: 3 1/4 in
Cubic Inches: 14 in³
Mounting: Clamp, Bracket, Ears
Depth: 2 1/2 in
Height: 3 1/4 in
Gangs: 1
Width: 2 3/8 in
Cubic Inches: 14 in³

Customer Reviews

No reviews for this product
(0)