
GFCI Receptacle in DIN Rail Utility Box, 15A, 125V
Item #: 10548
Cat #: DRUBGFI15
UPC: 783585108056
Documents & Guides
DIN Rail Utility Box, Complete Unit with GFCI Receptacle, 15 Amp, 125 Volt, Vertical Mounting, NEMA 5-15R
Sign In or Register to view pricing and more.
Sola Hevi-Duty
STV25K-10S Surge Protection Device, In-Line, 1PH, 120VAC, 20A, 2P, 25kA
Item #: 178832
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Sola Hevi-Duty
HS1F1.5AS Transformer, Automation, 1.5KVA, 240/480VAC Input, 120/240VAC Output
Item #: 67258
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
DIN Rail Utility Box, Complete Unit with GFCI Receptacle, 15 Amp, 125 Volt, Vertical Mounting, NEMA 5-15R
Hubbell Kellems® HUBDRUBGFI15 DIN rail box, GFCI provides utility power to any control cabinet. An optional auxiliary contacts provides feed through capability. Pre-wired "kits" are available for end-user customization.
Also known as: 783585108056, DRUBGFI15
Specifications
Volts AC: | 120 |
Color: | Gray, Ivory |
Type: | GFCI |
Amps: | 15 |
Material: | PVC |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Type: | GFCI |
Material: | PVC |
Color: | Gray, Ivory |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)