
Surge Protection Device, In-Line, 1PH, 120VAC, 20A, 2P, 25kA
Item #: 178832
Cat #: STV25K-10S
UPC: 783472019861
Sign In or Register to view pricing and more.
Documents & Guides
Surge Protection Device, In-Line, 4 Mode, 1-Phase, 120V AC, 20 Amp, 2-Pole, 2-Wire + Ground, 25 kA Peak Surge Current, NEMA 1, DIN Rail Mount.
Overview
Surge Protection Device, In-Line, 4 Mode, 1-Phase, 120V AC, 20 Amp, 2-Pole, 2-Wire + Ground, 25 kA Peak Surge Current, NEMA 1, DIN Rail Mount.
STV 25K DIN Rail Series Surge Protective Devices offer dedicated, point-of-use surge protection to shield equipment against damaging transients. These surge protectors are ideal for installation in electronic control cabinets found in harsh industrial environments. They provide 25,000 A of surge protection on all electrical paths, sinewave tracking, LED status indication and form C dry contacts.
Also known as: 783472019861, STV25K-10S
Specifications
Poles: | 2 |
Volts AC: | 120 |
Mounting: | DIN Rail |
Phase: | 1 |
Amps: | 20 |
Interrupt Rating AC: | 25 kA |
Poles: | 2 |
Mounting: | DIN Rail |
Amps: | 20 |
Volts AC: | 120 |
Phase: | 1 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)