Liquidtight Connector, 90°, 3/4", Insulated, Malleable Iron

Item #: 17695

Cat #: STB-9075

UPC: 781381681650

Sign In or Register to view pricing and more.
Liquidtight Connector, 3/4 Inch, 90°, Insulated Throat, Zinc Electroplated Steel

Overview

Liquidtight Connector, 3/4 Inch, 90°, Insulated Throat, Zinc Electroplated Steel
Appleton™ liquidtight ST™ Series plain throat and STB Series insulated throat connectors provide a dependable connection for liquidtight flexible metal conduit. Available in straight, 45° and 90° styles and trade sizes from 3/8" through 4". The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes.
Also known as: 781381681650, STB-9075

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel

Customer Reviews

5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 10/26/2011
STB 9075
EXCELLENT PRODUCT NICE FINISH EASY TO USE SO SAVE TIME AND MONEY WITH THESE.