9W BR30 LED Lamp, 27K

Item #: 1049949

Cat #: LED9BR30D27K

UPC: 762148067368

Dimmable LED Lamp, 9W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Dimmable LED Lamp, 9W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent
Also known as: 762148067368, LED9BR30D27K

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 650
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 650
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Wattage: 9
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)