Search results

1,929 Found
TCP

40W HID Retrofit LED Lamp, 50K

Item #: 2052449
CAT #: FED28N25050E39CL
UPC: 762148321781
Company wide:
0 in stock
TCP

9W A19 LED Lamp, 30K

Item #: 1152479
CAT #: L9A19D1530K
UPC: 762148070627
Company wide:
0 in stock
TCP

Economy UFO High Bay

Item #: 2383961
CAT #: EUFOUZDSW4CCT
UPC:
Company wide:
0 in stock
TCP

9W A19 LED Lamp, 27K

Item #: 1168950
CAT #: L9A19D2527K
UPC: 762148069645
Company wide:
0 in stock
TCP

5W G16 LED Lamp, 27K

Item #: 713584
CAT #: LED5E26G1627KF
UPC: 762148235057
Company wide:
0 in stock
TCP

60W HID Retrofit LED Lamp, 50K

Item #: 2026106
CAT #: FED37N40050E39CL
UPC: 762148323792
Company wide:
0 in stock
TCP

14W HID Retrofit LED Lamp, 50K

Item #: 1947428
CAT #: FED17N05050E26CL
UPC: 762148316268
Company wide:
0 in stock
TCP

5W B11 LED Lamp, 27K

Item #: 535319
CAT #: LED5E12B1127K
UPC: 762148234951
Company wide:
0 in stock
TCP

White LED Emergency Light

Item #: 872766
CAT #: LEDWEL
UPC: 762148214793
Company wide:
0 in stock
TCP

26W HID Retrofit LED Lamp, 50K

Item #: 1947425
CAT #: FED23N15050E26CL
UPC: 762148316367
Company wide:
0 in stock
TCP

TCP L75P30D2530KNFL LED 9W P3

Item #: 1795792
CAT #: L75P30D2530KNFL
UPC: 762148154921
Company wide:
0 in stock
TCP

14W HID Retrofit LED Lamp, 40K

Item #: 1947427
CAT #: FED17N05040E26CL
UPC: 762148316251
Company wide:
0 in stock
TCP

9W BR30 LED Lamp, 30K

Item #: 1049952
CAT #: LED9BR30D30K
UPC: 762148067375
Company wide:
0 in stock
TCP

7W MR16 LED Lamp, 27K

Item #: 603020
CAT #: LED7GU10MR1627KFL
UPC: 762148222200
Company wide:
0 in stock
TCP

7W MR16 LED Lamp, 41K

Item #: 887279
CAT #: LED712VMR16V41KNFL
UPC: 762148270096
Company wide:
0 in stock
TCP

7W MR16 LED Lamp, 30K

Item #: 683899
CAT #: LED7MR16GU1030KFL
UPC: 762148250104
Company wide:
0 in stock
TCP

40W HID Retrofit LED Lamp, 50K

High Lumen LED Filament Lamp: Type-B (Ballast Bypass), ED28 Shape; 40 Watt, 8000 Lumens (Up to 250W Equiv.), 5000K Color Temp., 80CRI, E39 (Mogul) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF). TCP FED28N25050E39CL
Item #: 2052449
CAT #: FED28N25050E39CL
UPC: 762148321781
Company wide:
0 in stock
TCP

9W A19 LED Lamp, 30K

TCP L9A19D1530K LED 9W A19 DIMMABLE 3000K 120V 15K HR
Item #: 1152479
CAT #: L9A19D1530K
UPC: 762148070627
Company wide:
0 in stock
TCP

Economy UFO High Bay

Economy UFO High Bay: 120-277v, 0-10v Dimming, Selectable Lumens: 16750 / 23200 / 30500lm (wattage: 115 / 160 / 200), Selectable CCT - 4000K/5000K. TCP p/n: EUFOUZDSW4CCT
Item #: 2383961
CAT #: EUFOUZDSW4CCT
UPC:
Company wide:
0 in stock
TCP

9W A19 LED Lamp, 27K

Dimmable LED Omni-Directional A-Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 60W Equivalent. Smooth Uniform Dimming
Item #: 1168950
CAT #: L9A19D2527K
UPC: 762148069645
Company wide:
0 in stock
TCP

5W G16 LED Lamp, 27K

LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: G16 (Globe), Base: Medium Screw (E26), Lumens: 300, CRI: 82, Color Temperature: 2700K, Frosted
Item #: 713584
CAT #: LED5E26G1627KF
UPC: 762148235057
Company wide:
0 in stock
TCP

60W HID Retrofit LED Lamp, 50K

LED Filament Lamp: Type-B (Ballast Bypass), ED37 Shape; 60 Watt, 11,000 Lumens (Up to 400W Equiv.), 5000K Color Temp., 80CRI, E39 (Mogul) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).
Item #: 2026106
CAT #: FED37N40050E39CL
UPC: 762148323792
Company wide:
0 in stock
TCP

14W HID Retrofit LED Lamp, 50K

LED Filament Lamp: Type-B (Ballast Bypass), ED17 Shape; 14 Watt, 2500 Lumens (Up to 50W Equiv.), 5000K Color Temp., 80CRI, E26 (Medium) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).
Item #: 1947428
CAT #: FED17N05050E26CL
UPC: 762148316268
Company wide:
0 in stock
TCP

5W B11 LED Lamp, 27K

LED Elite Decorative 5W Dimmable Candelabra Blunt Tip B11 2700K
Item #: 535319
CAT #: LED5E12B1127K
UPC: 762148234951
Company wide:
0 in stock
TCP

White LED Emergency Light

Emergency Light, 120/277V, 3 watt, 2-Lamp, Adjustable LED Lamps, White Housing, Includes: 90 min Battery Backup, UL damp location rating and ETL listed
Item #: 872766
CAT #: LEDWEL
UPC: 762148214793
Company wide:
0 in stock
TCP

26W HID Retrofit LED Lamp, 50K

LED Filament Lamp: Type-B (Ballast Bypass), ED23 Shape; 26 Watt, 5000 Lumens (Up tp 150W Equiv.), 5000K Color Temp., 80CRI, E26 (Medium) Base • Includes E39 Adapter, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).
Item #: 1947425
CAT #: FED23N15050E26CL
UPC: 762148316367
Company wide:
0 in stock
TCP

TCP L75P30D2530KNFL LED 9W P3

TCP L75P30D2530KNFL LED 9W P3
Item #: 1795792
CAT #: L75P30D2530KNFL
UPC: 762148154921
Company wide:
0 in stock
TCP

14W HID Retrofit LED Lamp, 40K

LED Filament Lamp: Type-B (Ballast Bypass), ED17 Shape; 14 Watt, 2500 Lumens (Up to 50W Equiv.), 4000K Color Temp., 80CRI, E26 (Medium) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).
Item #: 1947427
CAT #: FED17N05040E26CL
UPC: 762148316251
Company wide:
0 in stock
TCP

9W BR30 LED Lamp, 30K

Dimmable LED Lamp, 9W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 720, CRI: 82, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent.
Item #: 1049952
CAT #: LED9BR30D30K
UPC: 762148067375
Company wide:
0 in stock
TCP

7W MR16 LED Lamp, 27K

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 340, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40 Degree
Item #: 603020
CAT #: LED7GU10MR1627KFL
UPC: 762148222200
Company wide:
0 in stock
TCP

7W MR16 LED Lamp, 41K

Dimmable LED Lamp, 7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 525, CRI: 80, Color Temperature: 4100K, Beam Angle: 20°, Rated Average Life: 25,000 Hrs.
Item #: 887279
CAT #: LED712VMR16V41KNFL
UPC: 762148270096
Company wide:
0 in stock
TCP

7W MR16 LED Lamp, 30K

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 500, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40°
Item #: 683899
CAT #: LED7MR16GU1030KFL
UPC: 762148250104
Company wide:
0 in stock
Page 1 of 99+
1,929 Items found