2" PVC 45° Elbow, 48" Radius, Schedule 40, Gray

Item #: 526108

Cat #: 2004548ELB

UPC:

Documents & Guides
2 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray
Also known as: 2004548ELB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 45°
Sweep Radius: 48 in
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 2 in
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)