2" PVC 90° Elbow, 60" Radius, Schedule 40, Gray

Item #: 594674

Cat #: 2009060ELB

UPC:

Documents & Guides
No Documents Available
2 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray
Also known as: 2009060ELB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Sweep Radius: 60 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 in
Sweep Radius: 60 in

Customer Reviews

No reviews for this product
(0)