
Bracket Hanger
Item #: 10466
Cat #: F44HBSS
UPC: 783510160005
Documents & Guides
Wireway, Bracket Hanger, Bulletin F22 (stainless Steel Feed-through Type 4x Wireway), Size/dims: Fits 4.00x4.00, Material/finish: Ss Type 304
Sign In or Register to view pricing and more.
Overview
Wireway, Bracket Hanger, Bulletin F22 (stainless Steel Feed-through Type 4x Wireway), Size/dims: Fits 4.00x4.00, Material/finish: Ss Type 304
Stainless steel wireway protects wiring in applications that are regularly hosed down, very wet or highly corrosive. A complete selection of sections and fittings is available in multiple sizes for customization and design flexibility.
Also known as: 783510160005, F44HBSS
Specifications
Width: | 4 in |
Height: | 4 in |
Material: | Stainless Steel |
Color: | Plain |
IP/NEMA Rating: | NEMA 4X |
Width: | 4 in |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Height: | 4 in |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)