5/8" Machine Bolt

Item #: 102734

Cat #: 6110

UPC: 66311287134

Sign In or Register to view pricing and more.
Documents & Guides
Machine Bolt. Eye Will Accommodate 1/2” Maximum Diameter Strand. 1 Square Nut Hotdipped Galvanized. Size: 5/8" x 10". Thread Length: 4".

Overview

Machine Bolt. Eye Will Accommodate 1/2” Maximum Diameter Strand. 1 Square Nut Hotdipped Galvanized. Size: 5/8" x 10". Thread Length: 4".
Also known as: 66311287134, 6110

Specifications

Diameter: 5/8 in
Material: Steel
Length: 10 in
Diameter: 5/8 in
Length: 10 in
Material: Steel

Customer Reviews

No reviews for this product
(0)