
Digital Multimeter
Item #: 408420
Cat #: DM-210A
UPC: 783310087410
Documents & Guides
Multimeter, Digital, Maximum Rating: 8A AC/DC & 1000V AC/DC, Features: AC/DC Amperage, AC/DC Voltage, Capacitance, Frequency, Temperature, Non-Contact Voltage Detection & Optional USB Interface, Includes: (2) AA Batteries, Test Leads & Protective Boot
Sign In or Register to view pricing and more.
Overview
Multimeter, Digital, Maximum Rating: 8A AC/DC & 1000V AC/DC, Features: AC/DC Amperage, AC/DC Voltage, Capacitance, Frequency, Temperature, Non-Contact Voltage Detection & Optional USB Interface, Includes: (2) AA Batteries, Test Leads & Protective Boot
Measures voltage, current, resistance and frequency Tests continuity and diodes Backlit LCD with 6,000 count display Two voltage detection modes - non-contact or using a single test lead BeepJack warns when test leads are incorrectly inserted in current measurement terminals Automatic and manual rangeselection Relative offset mode to see changes in measurements Data hold Use optional USB / RS-232 interface DMSC-2U for direct-to-PC logging Lifetime Limited Warranty Accessories included: (2)1.5V AAA batteries, bead temperature probe (DM-210A, DM-510A only, 400°F/204°C max), test leads, protective boot Measures capacitance Measures temperature using a type K thermocouple
Also known as: 783310087410, DM-210A
Specifications
Volts AC: | 1000 |
Volts DC: | 1000 |
Type: | Multimeter, Digital |
Volts AC: | 1000 |
Type: | Multimeter, Digital |
Volts DC: | 1000 |
Customer Reviews
No reviews for this product
(0)