This product may not be available in all locations.

Starter, NEMA Size 1, 27A, Type 1, Non-Reversing, 480VAC Coil
Item #: 103030
Cat #: ECN0511CAA
UPC: 782114015995
Documents & Guides
27 Amp, NEMA Size 1, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil, Cover Control: Reset Button, Must Add Class 20 Heater Pack
Sign In or Register to view pricing and more.
Overview
27 Amp, NEMA Size 1, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil, Cover Control: Reset Button, Must Add Class 20 Heater Pack
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782114015995, ECN0511CAA
Specifications
Family / Style: | Freedom |
Phase: | 3 |
Poles: | 3 |
Type: | Thermal Overload, NEMA, Starter, Non-Reversing |
IP/NEMA Rating: | NEMA 1 |
Amps: | 27 |
Volts AC Control: | 480 |
Family / Style: | Freedom |
Poles: | 3 |
IP/NEMA Rating: | NEMA 1 |
Volts AC Control: | 480 |
Phase: | 3 |
Type: | Thermal Overload, NEMA, Starter, Non-Reversing |
Amps: | 27 |
Customer Reviews
No reviews for this product
(0)