Toggle Switch Wallplate, 2-Gang, Thermoset, White

Item #: 29325

Cat #: 88009

UPC: 078477151327

Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: White.
Sign In or Register to view pricing and more.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: White.
Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.
Also known as: 078477151327, 88009, P11

Specifications

Type: Toggle Switch, Standard
Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Color: White
Type: Toggle Switch, Standard
Mounting: Device
Material: Plastic
Gangs: 2
Size: Standard
Color: White

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)