Toggle Switch Wallplate, 3-Gang, Thermoset, White

Item #: 7706

Cat #: 88011

UPC: 078477443804

Documents & Guides
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount, White
Sign In or Register to view pricing and more.

Overview

3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount, White
Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.
Also known as: 078477443804, 88011

Specifications

Type: Toggle Switch, Standard
Gangs: 3
Mounting: Device
Size: Standard
Material: Plastic
Color: White
Type: Toggle Switch, Standard
Mounting: Device
Material: Plastic
Gangs: 3
Size: Standard
Color: White

Customer Reviews

No reviews for this product
(0)