
30-Minute Spring Wound SPST Timer, White
Item #: 102421
Cat #: FD30MHW
UPC: 078275185593
Documents & Guides
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 30-Minute Max, With Hold, White
Sign In or Register to view pricing and more.
Overview
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 30-Minute Max, With Hold, White
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.
Also known as: 078275185593, FD30MHW
Specifications
Amps: | 10, 7, 20 |
Type: | SPST, In-Wall |
Volts AC: | 277, 250, 125 |
Range: | 30 min |
Color: | White |
Light Technology: | LED, CFL, Fluorescent, Incandescent |
Amps: | 10, 7, 20 |
Volts AC: | 277, 250, 125 |
Color: | White |
Type: | SPST, In-Wall |
Range: | 30 min |
Light Technology: | LED, CFL, Fluorescent, Incandescent |
Customer Reviews
No reviews for this product
(0)