
Decora Wallplate, 1-Gang, Thermoset, White
Item #: 29395
Cat #: 80401-W
UPC: 078477086964
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - White
Sign In or Register to view pricing and more.
Overview
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - White
Leviton® Decora® designer wallplates - available in a wide spectrum of colors and styles - can add subtle elegance to any home. You can go modern with Decora® Plus screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, they now come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton® decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wallcoverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477086964, 80401-W, flexible plate, single gang trim plate
Specifications
Mounting: | Device |
Size: | Standard |
Material: | Plastic |
Gangs: | 1 |
Color: | White |
Mounting: | Device |
Material: | Plastic |
Color: | White |
Size: | Standard |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)