
Core & Coil Ballast, Low Pressure Sodium, 35/55W, 120-277V
Item #: 101099
Cat #: 71A0490001D
UPC: 781087025567
Documents & Guides
Core & Coil Ballast, Low Pressure Sodium, Lamp Wattage: 35/55, 120-277 Volt, ANSI Code: L70/L71
Sign In or Register to view pricing and more.
Philips Lighting
PL-T-42W/835/A/4P/ALTO Compact Fluorescent Lamp, 4-Pin, PL-T, 42W, 3500K
Item #: 538900
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Core & Coil Ballast, Low Pressure Sodium, Lamp Wattage: 35/55, 120-277 Volt, ANSI Code: L70/L71
Also known as: 781087025567, 71A0490001D
Specifications
Wattage: | 35, 55 |
Type: | Probe |
ANSI Code: | L71, L70 |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Wattage: | 35, 55 |
ANSI Code: | L71, L70 |
Volts AC Range: | 120 - 277 |
Type: | Probe |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)