Metal Halide Ballast, Probe Start, 250W, 120-277/480V

Item #: 52565

Cat #: 71A5750001D

UPC: 781087111789

Documents & Guides
250 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277/480V, ANSI Code: M58. Includes: Dry Film Capacitor and Bracket Kit.
Sign In or Register to view pricing and more.

Overview

250 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277/480V, ANSI Code: M58. Includes: Dry Film Capacitor and Bracket Kit.
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Also known as: 781087111789, 71A5750001D, Pulse start

Specifications

ANSI Code: M58
Volts AC: 480, 120, 277, 240, 208
Shape: ED28 (Elliptical Dimple)
Type: Probe Start
Wattage: 250
Light Technology: HID
ANSI Code: M58
Shape: ED28 (Elliptical Dimple)
Wattage: 250
Volts AC: 480, 120, 277, 240, 208
Type: Probe Start
Light Technology: HID

Customer Reviews

No reviews for this product
(0)