
Metal Halide Ballast, Probe Start, 400W, 120-277V
Item #: 53049
Cat #: 71A6071001D
UPC: 781087096499
Documents & Guides
400 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277V, ANSI Code: M59. Includes: Dry Film Capacitor and Bracket Kit.
Sign In or Register to view pricing and more.
Philips Lighting
MP400/BU-6-PK Protected Metal Halide, Open Rating, ED37, 400W, Clear
Item #: 200390
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
400 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277V, ANSI Code: M59. Includes: Dry Film Capacitor and Bracket Kit.
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Also known as: 781087096499, 71A6071001D, multi-tap, Pulse start
Specifications
Wattage: | 400 |
ANSI Code: | M59 |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Wattage: | 400 |
Light Technology: | HID |
ANSI Code: | M59 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)