Compact Fluorescent Lamp, 4-Pin, PL-T, 42W, 3500K

Item #: 538900

Cat #: PL-T-42W/835/A/4P/ALTO

UPC: 046677149024

Documents & Guides
Compact Fluorescent Lamp, 42 Watt, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 3200, CRI: 82, Color Temperature: 3500K *Philips Part # 14902-1*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Fluorescent Lamp, 42 Watt, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 3200, CRI: 82, Color Temperature: 3500K *Philips Part # 14902-1*
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677149024, PL-T-42W/835/A/4P/ALTO

Specifications

Wattage: 42
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 3200
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Base: 4-Pin (GX24q-4)
Wattage: 42
Volts AC: 120
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Light Technology: CFL
Color Rendering Index (CRI): 82
Lumens: 3200
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (GX24q-4)

Customer Reviews

No reviews for this product
(0)