Flush Type Extension Adapter, 1-Gang, 500/700 Series, Ivory
Item #: 16800
Cat #: V5751
UPC: 786776070590
Sign In or Register to view pricing and more.
Documents & Guides
Steel, 1-Gang, Flush Type Extension Adapter, 500, 700 Series. Size: 15/16" Depth. Ivory.
Overview
Steel, 1-Gang, Flush Type Extension Adapter, 500, 700 Series. Size: 15/16" Depth. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070590, V5751
Specifications
Color: | Ivory |
Material: | Steel |
Depth: | 15/16 in |
Color: | Ivory |
Depth: | 15/16 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)