Adjustable Square Floor Box, Depth: 3-1/2 to 6", Non-Metallic
Item #: 3873
Cat #: 880MP
UPC: 786564524304
Documents & Guides
Adjustable Floor Box, Non-Metallic, Depth: 3-1/2 - 6". Cubic Inches: 50 - 100". Knockouts: (4) 1/2", 3/4" or 1". Includes: Reusable Mudcap, Insert Spacer, 1.25" Standard Conduit Opening, Reducers for 1" to 1/2"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Adjustable Floor Box, Non-Metallic, Depth: 3-1/2 - 6". Cubic Inches: 50 - 100". Knockouts: (4) 1/2", 3/4" or 1". Includes: Reusable Mudcap, Insert Spacer, 1.25" Standard Conduit Opening, Reducers for 1" to 1/2"
Modulink™ 880 Series Nonmetallic Floor Boxes provide power and communication services directly to the workstation or to any open space location. The Modulink Floor Box is a gangable box that allow a one-gang floor box to easily be turned into a two-or three-gang box simply by ganging together individual boxes. This floor box has many applications including commercial offices, retail stores, malls, financial and government institutions.
Also known as: 786564524304, 880MP
Specifications
Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
Gangs: | 1 |
Cubic Inches: | 100 in³, 50 in³ |
Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
Cubic Inches: | 100 in³, 50 in³ |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)