Switch/Receptacle Box, 1-Gang, 500/700 Series Raceway, Ivory
Item #: 16867
Cat #: V5748
UPC: 786776070552
Sign In or Register to view pricing and more.
Documents & Guides
Single-Gang, Device Box, 500, 700 Series, Size: 1-3/4" Depth, Steel, Ivory
Overview
Single-Gang, Device Box, 500, 700 Series, Size: 1-3/4" Depth, Steel, Ivory
For deep switches and receptacles. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Single-gang: 4 5/8" L x 2 7/8" W [117mm x 73mm]. Accepts NEMA single-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "VC" or the "WH" color suffix to "WHC" to denote the Canadian versions.
Also known as: 786776070552, V5748
Specifications
Color: | Ivory |
Material: | Steel |
Depth: | 1 3/4 in |
Color: | Ivory |
Depth: | 1 3/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)