Search results

122 Found
R-K Electronics

DIN RAIL BRACKET

Item #: 214567
CAT #: DRB-4
UPC: 741660055961
Company wide:
0 in stock
R-K Electronics

Surge Protection, 3PH, Varistor, 220 Ohms, 600VAC, 30 " Leads

Item #: 64133
CAT #: RCY6A-30V
UPC: 741660017815
Company wide:
0 in stock
R-K Electronics

Surge Protection, 1PH, Varistor, 220 Ohms, 120VAC, 6 " Leads

Item #: 69326
CAT #: RCS1A-6
UPC: 741660003153
Company wide:
0 in stock
R-K Electronics

Socket Dpdt 600v/10a

Item #: 134497
CAT #: OT08
UPC: 741660055978
Company wide:
0 in stock
R-K Electronics

Transient Voltage Suppressor, 240VAC, 220Ohm, 6" Leads

Item #: 64160
CAT #: RCS2A-6
UPC: 741660003658
Company wide:
0 in stock
R-K Electronics

R-K RCS1G-6

Item #: 64322
CAT #: RCS1G-6
UPC: 741660003399
Company wide:
0 in stock
R-K Electronics

SSR 4-32VDC/48-660VAC

Item #: 489214
CAT #: RSSDN-50A
UPC: 741660068794
Company wide:
0 in stock
R-K Electronics

Phase Loss Phase Reversal

Item #: 64200
CAT #: PLRO-400
UPC: 741660000954
Company wide:
0 in stock
R-K Electronics

Voltage Monitor, 3-Phase

Item #: 134223
CAT #: TVM-400-20
UPC: 741660062044
Company wide:
0 in stock
R-K Electronics

Transient Voltage Suppressor, 240VAC, 220Ohm, 18" Leads

Item #: 64174
CAT #: RCS2A-18
UPC: 741660003634
Company wide:
0 in stock
R-K Electronics

2 Channel Intrinsic Safe Relay

Item #: 416490
CAT #: ISR-24V-10K
UPC: 741660062600
Company wide:
0 in stock
R-K Electronics

General Purpose Relay, Blade Termination, SPDT, Indicator Light

Item #: 698973
CAT #: RH1B-ULAC120V
UPC: 741660068497
Company wide:
0 in stock
R-K Electronics

3phase 440-480ac 600vac Output

Item #: 560447
CAT #: PVC-400-AR
UPC: 741660000855
Company wide:
0 in stock
R-K Electronics

INTERVAL ON - 8

Item #: 16249
CAT #: CDB-115A-2-3M
UPC: 741660020280
Company wide:
0 in stock
R-K Electronics

Triplex/quadplex Relay 115vac

Item #: 700005
CAT #: QPB-115A
UPC: 741660001746
Company wide:
0 in stock
R-K Electronics

Trans Voltage Filter 150vac

Item #: 64237
CAT #: RCS7A-6V
UPC: 741660004624
Company wide:
0 in stock
R-K Electronics

DIN RAIL BRACKET

RKE DRB-4 DIN RAIL BRACKET
Item #: 214567
CAT #: DRB-4
UPC: 741660055961
Company wide:
0 in stock
R-K Electronics

Surge Protection, 3PH, Varistor, 220 Ohms, 600VAC, 30 " Leads

Surge Protection, 3 Phase, Varistor, 600 Volt AC, 30 Inch Leads
Item #: 64133
CAT #: RCY6A-30V
UPC: 741660017815
Company wide:
0 in stock
R-K Electronics

Surge Protection, 1PH, Varistor, 220 Ohms, 120VAC, 6 " Leads

Transient Voltage Filter, 1-Phase, 120V AC, 10 Joules, Resistors 220 Ohms, Includes: 6" Stranded Leads.
Item #: 69326
CAT #: RCS1A-6
UPC: 741660003153
Company wide:
0 in stock
R-K Electronics

Socket Dpdt 600v/10a

R-k Ot08 8 Pin Relay Socket
Item #: 134497
CAT #: OT08
UPC: 741660055978
Company wide:
0 in stock
R-K Electronics

Transient Voltage Suppressor, 240VAC, 220Ohm, 6" Leads

Transient Voltage Filter, 1-Phase, 240V AC, 10 Joules, Resistors 220 Ohms, Includes: 6" Stranded Leads.
Item #: 64160
CAT #: RCS2A-6
UPC: 741660003658
Company wide:
0 in stock
R-K Electronics

R-K RCS1G-6

R-K RCS1G-6
Item #: 64322
CAT #: RCS1G-6
UPC: 741660003399
Company wide:
0 in stock
R-K Electronics

SSR 4-32VDC/48-660VAC

RKE RSSDN-50A SSR 4-32VDC/48-660VAC
Item #: 489214
CAT #: RSSDN-50A
UPC: 741660068794
Company wide:
0 in stock
R-K Electronics

Phase Loss Phase Reversal

Phase Loss Phase Reversal
Item #: 64200
CAT #: PLRO-400
UPC: 741660000954
Company wide:
0 in stock
R-K Electronics

Voltage Monitor, 3-Phase

Voltage Monitor. 3-Phase, 410 to 490VAC, 3Ø SPDT, 8 Pin Plug-In Type. Functional Protection: Lose of Any Phase, Over Voltage, Under Voltage, Phase Reversal and Pick-Up & Drop-Out Delays.
Item #: 134223
CAT #: TVM-400-20
UPC: 741660062044
Company wide:
0 in stock
R-K Electronics

Transient Voltage Suppressor, 240VAC, 220Ohm, 18" Leads

Transient Voltage Filter, 1-Phase, 240V AC, 10 Joules, Resistors 220 Ohms, Includes: 18" Stranded Leads.
Item #: 64174
CAT #: RCS2A-18
UPC: 741660003634
Company wide:
0 in stock
R-K Electronics

2 Channel Intrinsic Safe Relay

2 Channel Intrinsic Safe Relay
Item #: 416490
CAT #: ISR-24V-10K
UPC: 741660062600
Company wide:
0 in stock
R-K Electronics

General Purpose Relay, Blade Termination, SPDT, Indicator Light

General Purpose Relay, Blade Termination, SPDT, Indicator Light
Item #: 698973
CAT #: RH1B-ULAC120V
UPC: 741660068497
Company wide:
0 in stock
R-K Electronics

3phase 440-480ac 600vac Output

R-k Pvcl-400-ar phase Voltage Relay 1no Spdt 480vac 10 Amp. Surface Mount Undervoltage Phase Loss Phase Imbalance Phase Rotation Pick Up & Drop Out Delays With Status Light.
Item #: 560447
CAT #: PVC-400-AR
UPC: 741660000855
Company wide:
0 in stock
R-K Electronics

INTERVAL ON - 8

RKE CDB-115A-2-3M INTERVAL ON - 8
Item #: 16249
CAT #: CDB-115A-2-3M
UPC: 741660020280
Company wide:
0 in stock
R-K Electronics

Triplex/quadplex Relay 115vac

R&k Qpb-115a triplex/quadplex Relay
Item #: 700005
CAT #: QPB-115A
UPC: 741660001746
Company wide:
0 in stock
R-K Electronics

Trans Voltage Filter 150vac

Trans Voltage Filter 150vac
Item #: 64237
CAT #: RCS7A-6V
UPC: 741660004624
Company wide:
0 in stock
Page 1 of 8
122 Items found