Surge Protection, 1PH, Varistor, 220 Ohms, 120VAC, 6 " Leads

Item #: 69326

Cat #: RCS1A-6

UPC: 741660003153

Documents & Guides
Transient Voltage Filter, 1-Phase, 120V AC, 10 Joules, Resistors 220 Ohms, Includes: 6" Stranded Leads.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transient Voltage Filter, 1-Phase, 120V AC, 10 Joules, Resistors 220 Ohms, Includes: 6" Stranded Leads.
Also known as: 741660003153, RCS1A-6

Specifications

Volts AC: 120
Mounting: Surface
Phase: 1
Volts AC: 120
Phase: 1
Mounting: Surface

Customer Reviews

No reviews for this product
(0)