Transient Voltage Suppressor, 240VAC, 220Ohm, 18" Leads

Item #: 64174

Cat #: RCS2A-18

UPC: 741660003634

Documents & Guides
Transient Voltage Filter, 1-Phase, 240V AC, 10 Joules, Resistors 220 Ohms, Includes: 18" Stranded Leads.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transient Voltage Filter, 1-Phase, 240V AC, 10 Joules, Resistors 220 Ohms, Includes: 18" Stranded Leads.
Also known as: 741660003634, RCS2A-18

Specifications

Mounting: Surface
Phase: 1
Volts AC: 240
Mounting: Surface
Volts AC: 240
Phase: 1

Customer Reviews

No reviews for this product
(0)