LED Surface Mount, 7.25", 15.5 Watt, 1080 Lumen, 3000K, 120V

Item #: 1653724

Cat #: P810014-028-30

UPC: 785247237524

Documents & Guides
LED Surface Mount, 7.25 Inch Diameter, 15.5 Watt, 1080 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Surface Mount, 7.25 Inch Diameter, 15.5 Watt, 1080 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable
The P810014 is ideal for use in both new construction as well as remodel/retrofit. Light output is comparable to that of a typical 75W incandescent downlight, providing up to 75% energy savings.
Also known as: 785247237524, P810014-028-30

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Wattage: 15.500
Standards: California Proposition 65
Diameter: 7.250 in
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Wattage: 15.500
Diameter: 7.250 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)