AirPro 52in 5-Blade Ceiling Fan WH

Item #: 9696

Cat #: P2501-30

UPC: 785247250110

52 inch AirPro fan with 5 reversible white or washed oak blades, White finish, and 30 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Includes innovative canopy system that can be installed on vaulted ceilings up to 12:12 pitch, additionally, the fan can be installed with no downrod to accommodate lower ceilings. Quick install canopy securely holds fan for wiring during installation.
Sign In or Register to view pricing and more.

No associated products found.

Overview

52 inch AirPro fan with 5 reversible white or washed oak blades, White finish, and 30 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Includes innovative canopy system that can be installed on vaulted ceilings up to 12:12 pitch, additionally, the fan can be installed with no downrod to accommodate lower ceilings. Quick install canopy securely holds fan for wiring during installation.
Also known as: 785247250110, P2501-30

Specifications

Width: 52 in
Color: White
Type: 3-Speed
Standards: California Proposition 65
Width: 52 in
Type: 3-Speed
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)