Ceiling Fan, 52", 3-Blade, LED Light, Brushed Nickel Finish

Item #: 1273295

Cat #: P2556-0930K

UPC: 785247215133

Ceiling Fan, 52 Inch, 3-Blade, 17 Watt LED Light, Brushed Nickel Finish, Etched Opal Bowl
Sign In or Register to view pricing and more.

Overview

Ceiling Fan, 52 Inch, 3-Blade, 17 Watt LED Light, Brushed Nickel Finish, Etched Opal Bowl
The 52 inch Trevina II features three silver blades in Brushed Nickel finish. Coolly modern, the Trevina II ceiling fan offers both form and function with an energy efficient 17W LED source with a 3000K-color temperature. Features a wall control switch.
Also known as: 785247215133, P2556-0930K

Specifications

Color Temperature: 3000 (Warm White)
Length: 52 in
Color: Brushed Nickel
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Light Technology: LED
Length: 52 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)