Search results

182 Found
Platinum Tools

Modular Plug, EZ-RJ45 Cat 6, 23AWG

Item #: 426710
CAT #: 100010C
UPC: 899740000414
Company wide:
0 in stock
Platinum Tools

Modular Plug, EZ-RJ45 Cat 5e, 24AWG

Item #: 426795
CAT #: 100003C
UPC: 899740000384
Company wide:
0 in stock
Platinum Tools

EZ-RJ45 Pass-Through RJ45 Connectors, Unshielded CAT5/5E, 100pcs in Box

Item #: 440600
CAT #: 100003B
UPC: 899740000377
Company wide:
0 in stock
Platinum Tools

EZ-RJ45 Crimp Tool

Item #: 434324
CAT #: 100004C
UPC: 899740000476
Company wide:
0 in stock
Platinum Tools

EZ-RJ45 Pass-Through RJ45 Connectors, CAT6 Unshielded, 100/Box

Item #: 747329
CAT #: 100010B
UPC: 899740000681
Company wide:
0 in stock
Platinum Tools

High-Performance RJ45 CAT5E Modular Plug, 8P8C, Round Solid Cable, 100/Jar

Item #: 426783
CAT #: 106168J
UPC: 849160004608
Company wide:
0 in stock
Platinum Tools

EZ-RJ Crimp Tool

Item #: 428683
CAT #: 100054C
UPC: 849160001201
Company wide:
0 in stock
Platinum Tools

EZ-RJ45 STP Cat5e/6 Connector Shielded

Item #: 426787
CAT #: 100021C
UPC: 849160000723
Company wide:
0 in stock
Platinum Tools

Strain Reliefs for EZ-RJ45 Pass-Through RJ45 Connectors, CAT6, Clear, 50pcs in Bulk Bag

Item #: 426725
CAT #: 100036
UPC: 849160000860
Company wide:
0 in stock
Platinum Tools

EXO Crimp Tool w/EXO-EX Die

Item #: 1207677
CAT #: 100061C
UPC: 849160008507
Company wide:
0 in stock
Platinum Tools

SealSmart Compression Connector, BNC-Type, Nickel, RG59, Red — 25pcs in Bulk Bag

Item #: 505014
CAT #: 18041
UPC: 899740000599
Company wide:
0 in stock
Platinum Tools

CAT6 EZ RJ45 STP

Item #: 540177
CAT #: 100023C
UPC: 849160004486
Company wide:
0 in stock
Platinum Tools

MapMaster mini Cable Tester w/ #1-5 ID Only Remotes

Item #: 2096979
CAT #: T109C
UPC: 849160011002
Company wide:
0 in stock
Platinum Tools

Modular Plug, EZ-RJ12/11, Unshielded, Solid Cable, Unshielded, Cat 5e

Item #: 426789
CAT #: 100026C
UPC: 899740000490
Company wide:
0 in stock
Platinum Tools

ezEX-RJ45™ ezEX48 Connectors

Item #: 1238058
CAT #: 100029C
UPC: 849160008637
Company wide:
0 in stock
Platinum Tools

ezEX-RJ45™ , ezEX44, Connectors

Item #: 1673963
CAT #: 100028C
UPC: 849160008613
Company wide:
0 in stock
Platinum Tools

Modular Plug, EZ-RJ45 Cat 6, 23AWG

Modular Plug, EZ-RJ45, 8P8C, Cat 6, Unshielded, Stranded/Solid Cable, Unshielded, Cat 6, 23 AWG, Order of 1 = 50 Plugs (Clamshell Pack)
Item #: 426710
CAT #: 100010C
UPC: 899740000414
Category: Modular Plugs
Company wide:
0 in stock
Platinum Tools

Modular Plug, EZ-RJ45 Cat 5e, 24AWG

Modular Plug, EZ-RJ45, 8P8C, Cat 5E, Unshielded, Stranded/Solid Cable, Unshielded, Cat 5e, 24 AWG, Includes: (50) Plugs Per Clamshell Pack
Item #: 426795
CAT #: 100003C
UPC: 899740000384
Category: Modular Plugs
Company wide:
0 in stock
Platinum Tools

EZ-RJ45 Pass-Through RJ45 Connectors, Unshielded CAT5/5E, 100pcs in Box

EZ-RJ45 Pass-Through RJ45 Connectors, Unshielded CAT5/5E, 100pcs in Box
Item #: 440600
CAT #: 100003B
UPC: 899740000377
Category: Modular Plugs
Company wide:
0 in stock
Platinum Tools

EZ-RJ45 Crimp Tool

This high quality crimp tool is designed to quickly crimp and cut the wires of the EZ-RJ45 Connector in one easy simple operation. The ratcheted straight action crimping motion ensures a uniform crimp every cycle. Features precision cast crimping dies for superior accuracy. Built-in wire cutter and stripper for silver satin. All steel frame with rust resistant black oxide finish., 899740000476
Item #: 434324
CAT #: 100004C
UPC: 899740000476
Company wide:
0 in stock
Platinum Tools

EZ-RJ45 Pass-Through RJ45 Connectors, CAT6 Unshielded, 100/Box

EZ-RJ45 Pass-Through RJ45 Connectors, CAT6 Unshielded, 100 Piece Box
Item #: 747329
CAT #: 100010B
UPC: 899740000681
Category: Modular Plugs
Company wide:
0 in stock
Platinum Tools

High-Performance RJ45 CAT5E Modular Plug, 8P8C, Round Solid Cable, 100/Jar

Modular Plug, RJ45, High Performance, Cat 5e, Round Solid, 100 Piece Jar
Item #: 426783
CAT #: 106168J
UPC: 849160004608
Category: Modular Plugs
Company wide:
0 in stock
Platinum Tools

EZ-RJ Crimp Tool

EZ-RJPRO HD, EZ-RJ Crimp Tool, Application: Crimp and Cut Wires to RJ-11, RJ-12, RJ-45 Connectors
Item #: 428683
CAT #: 100054C
UPC: 849160001201
Company wide:
0 in stock
Platinum Tools

EZ-RJ45 STP Cat5e/6 Connector Shielded

Shielded Modular Plug, Internal Ground, EZRJ-45, 8P8C, Solid or Stranded Cable, Cat 5e/6, 24-23 AWG, Includes: (10) Plugs Per Bag Package. 1 = 10
Item #: 426787
CAT #: 100021C
UPC: 849160000723
Category: Modular Plugs
Company wide:
0 in stock
Platinum Tools

Strain Reliefs for EZ-RJ45 Pass-Through RJ45 Connectors, CAT6, Clear, 50pcs in Bulk Bag

Strain Reliefs for EZ-RJ45 Pass-Through RJ45 Connectors, CAT6, Clear, 50pcs in Bulk Bag
Item #: 426725
CAT #: 100036
UPC: 849160000860
Company wide:
0 in stock
Platinum Tools

EXO Crimp Tool w/EXO-EX Die

EXO Crimp Tool With EXO-EX Die, Crimps ezEX-RJ45, ezEX44 And ezEX48 Connectors
Item #: 1207677
CAT #: 100061C
UPC: 849160008507
Company wide:
0 in stock
Platinum Tools

SealSmart Compression Connector, BNC-Type, Nickel, RG59, Red — 25pcs in Bulk Bag

SealSmart Compression Connector, BNC-Type, Nickel, RG59, Red — 25pcs in Bulk Bag
Item #: 505014
CAT #: 18041
UPC: 899740000599
Company wide:
0 in stock
Platinum Tools

CAT6 EZ RJ45 STP

PLAT 100023C CAT6 EZ RJ45 STP MODULAR PLUG EXTERNAL GROUND 10 PK CONNECTOR
Item #: 540177
CAT #: 100023C
UPC: 849160004486
Category: Modular Plugs
Company wide:
0 in stock
Platinum Tools

MapMaster mini Cable Tester w/ #1-5 ID Only Remotes

MapMaster mini Cable Tester With #1-5 ID Only Remotes, Detects Shorts, Opens, Miswires, Reversals, And Split-Pairs, Identify Patch Panel Port Where Network Cable Is Terminated, Determine Wiring Condition, Identify Up To 5 Network Cable Runs At A Time, Find And Fix Position Of Exposed Or Hidden Cables
Item #: 2096979
CAT #: T109C
UPC: 849160011002
Company wide:
0 in stock
Platinum Tools

Modular Plug, EZ-RJ12/11, Unshielded, Solid Cable, Unshielded, Cat 5e

Modular Plug, EZ-RJ12/11, Unshielded, Solid Cable, Unshielded, Cat 5e, 24 AWG, Includes: (50) Plugs Per Package
Item #: 426789
CAT #: 100026C
UPC: 899740000490
Category: Modular Plugs
Company wide:
0 in stock
Platinum Tools

ezEX-RJ45™ ezEX48 Connectors

ezEX-RJ45™, ezEX48, Connectors, 50 Piece Clamshell for .043" - .048", Typically used with Cat6A Cable.
Item #: 1238058
CAT #: 100029C
UPC: 849160008637
Category: Modular Plugs
Company wide:
0 in stock
Platinum Tools

ezEX-RJ45™ , ezEX44, Connectors

ezEX-RJ45™, ezEX44, Connectors, 50 Piece Clamshell For .039" - .044", Typically Used With Cat5e/6 Cable, (50) Connectors Per Clamshell Package
Item #: 1673963
CAT #: 100028C
UPC: 849160008613
Category: Modular Plugs
Company wide:
0 in stock
Page 1 of 12
182 Items found