
Modular Plug, EZ-RJ45 Cat 6, 23AWG
Item #: 426710
Cat #: 100010C
UPC: 899740000414
Documents & Guides
Modular Plug, EZ-RJ45, 8P8C, Cat 6, Unshielded, Stranded/Solid Cable, Unshielded, Cat 6, 23 AWG, Order of 1 = 50 Plugs (Clamshell Pack)
Sign In or Register to view pricing and more.
Overview
Modular Plug, EZ-RJ45, 8P8C, Cat 6, Unshielded, Stranded/Solid Cable, Unshielded, Cat 6, 23 AWG, Order of 1 = 50 Plugs (Clamshell Pack)
Ez-Rj45 Connectors, 50 Pack
Also known as: 899740000414, 100010C, cat6 male end
Specifications
Color: | Clear |
Material: | Polycarbonate |
Connector Type: | CAT 6 |
Color: | Clear |
Connector Type: | CAT 6 |
Material: | Polycarbonate |
Customer Reviews
No reviews for this product
(0)