EZ-RJ Crimp Tool
Item #: 428683
Cat #: 100054C
UPC: 849160001201
Documents & Guides
EZ-RJPRO HD, EZ-RJ Crimp Tool, Application: Crimp and Cut Wires to RJ-11, RJ-12, RJ-45 Connectors
Sign In or Register to view pricing and more.
No associated products found.
Overview
EZ-RJPRO HD, EZ-RJ Crimp Tool, Application: Crimp and Cut Wires to RJ-11, RJ-12, RJ-45 Connectors
The EZ-RJPRO™ HD Crimp Tool is designed for the professional installer providing a ratcheted, high leverage, ultra stable platform for consistent, repeatable terminations. This heavy duty tool is the perfect solution when working with high performance, larger OD cables that are tougher to terminate due to larger wire gauges, thicker, harder insulation on the conductors and pair separating splines. Not only will you overcome these connectivity obstacles but you can be assured that every termination will meet FCC specifications. Compatible with all EZ-RJ45® and EZ-RJ12/11 connectors as well as all standard modular plugs, except AMP.
Also known as: 849160001201, 100054C
Specifications
Color: | Blue |
Type: | RJ45 Crimper |
Material: | Steel |
Color: | Blue |
Material: | Steel |
Type: | RJ45 Crimper |
Customer Reviews
No reviews for this product
(0)