EZ-RJ45 STP Cat5e/6 Connector Shielded

Item #: 426787

Cat #: 100021C

UPC: 849160000723

Documents & Guides
Shielded Modular Plug, Internal Ground, EZRJ-45, 8P8C, Solid or Stranded Cable, Cat 5e/6, 24-23 AWG, Includes: (10) Plugs Per Bag Package. 1 = 10
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shielded Modular Plug, Internal Ground, EZRJ-45, 8P8C, Solid or Stranded Cable, Cat 5e/6, 24-23 AWG, Includes: (10) Plugs Per Bag Package. 1 = 10
The EZ-RJ45® fully shielded plug, with an internal ground, combines the performance advantage exclusive to the EZ-RJ45® design with the performance advantage inherent to shielded products to provide an unparalleled solution for the market.
Also known as: 849160000723, 100021C

Specifications

Color: Clear, Silver
Shielding: Shielded
Connector Type: CAT 5E
Color: Clear, Silver
Connector Type: CAT 5E
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)