16/2 Unshielded Plenum Control Cable

Item #: 113885

Cat #: G121602

UPC:

Documents & Guides
Plenum Control Cable, 16 AWG, 2 Conductor, Unshielded
Sign In or Register to view pricing and more.

No associated products found.

Overview

Plenum Control Cable, 16 AWG, 2 Conductor, Unshielded
Plenum cable is  mandated to be installed in any "air handling" space . For example, most large office buildings use the ceiling to return air to the AC unit. 
Also known as: G121602

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Black
Jacket: Plenum
Gauge: 16
Shielding: Unshielded
Volts AC: 300
Length: 1000 ft
Color: Black
Gauge: 16
Conductors: 2
Material: Copper
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)