16 AWG MTW/TEW 26 Strand TC 600/1000V Blue

Item #: 59308

Cat #: L716ST-05

UPC:

Documents & Guides
16 AWG MTW/TEW 26 Strand TC 600/1000V Blue UL 1015/1230/1032
Sign In or Register to view pricing and more.

No associated products found.

Overview

16 AWG MTW/TEW 26 Strand TC 600/1000V Blue UL 1015/1230/1032
Also known as: L716ST-05

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Color: Blue
Volts AC: 600
Gauge: 16 AWG
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)