Security Alarm Wire, 18/2, CL3R/CMR, Shielded, Gray, 1000'

Item #: 9191

Cat #: DS11802

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Security Alarm Wire, 18 AWG, 2-Conductor, CL3R/CMR, Non-Plenum, shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.164", Color: Gray, Pull-Pack Length: 1000 ft.

Overview

Security Alarm Wire, 18 AWG, 2-Conductor, CL3R/CMR, Non-Plenum, shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.164", Color: Gray, Pull-Pack Length: 1000 ft.
UL CL3R/CMR shielded cable is a Communications Multipurpose Riser cable that is Class 3 rated . It is suitable for power limited control circuits and wiring of intercom, security, audio, and background music systems.
Also known as: DS11802

Specifications

Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Unshielded
Gauge: 18
Conductors: 2
Material: Copper
Jacket: Riser
Volts AC: 300
Length: 1000 ft
Color: Gray
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)