Search results

971 Found
Oldcastle Precast

Underground Box 14-1/4" x 19-3/4", High Density Reinforced Concrete

Item #: 411943
CAT #: 1000025
UPC: 800246159520
Company wide:
0 in stock
Oldcastle Precast

Cover, R Series, 10 x 15 x 1-3/4", Legend: ELECTRIC, Composite

Item #: 411941
CAT #: 1020030
UPC: 800246159575
Company wide:
0 in stock
Oldcastle Precast

Round Hand Hole Access Box, 10", Light Duty Rated

Item #: 816455
CAT #: 0910-10-4H-GE-206U0
UPC:
Company wide:
0 in stock
Oldcastle Precast

Round Pull Box, Diameter: 9", Depth: 12", Concrete

Item #: 387698
CAT #: 1000370
UPC: 800246159537
Company wide:
0 in stock
Oldcastle Precast

Round Pull Box, Diameter: 6-1/8", Depth: 8-3/4", Polyethylene

Item #: 204555
CAT #: 07081112
UPC: 800246162612
Company wide:
0 in stock
Oldcastle Precast

Underground Post Section, 6 x 6 x 96", Concrete

Item #: 475341
CAT #: POST6X6X96
UPC:
Company wide:
0 in stock
Oldcastle Precast

Underground Enclosure, 14 x 19 x 12", HDPE

Item #: 143730
CAT #: 14191012
UPC: 800246048527
Company wide:
0 in stock
Oldcastle Precast

Underground Enclosure, 16 x 22 x 12", H20 Load Rated, Reinforced Concrete With Steel Frame

Item #: 2045463
CAT #: 1000273
UPC:
Company wide:
0 in stock
Oldcastle Precast

Underground Pullbox With Cover, 10" Diameter, HDPE

Item #: 819112
CAT #: 09101012
UPC: 800246026891
Company wide:
0 in stock
Oldcastle Precast

Rectangular Pull Box, 14" x 19" x 12", Green

Item #: 204306
CAT #: 1419-12-4-GREEN-ELECTRIC
UPC: 800246048503
Company wide:
0 in stock
Oldcastle Precast

Round Cover, 8-7/8" Diameter, Legend: GROUND, Reinforced Concrete

Item #: 523588
CAT #: 1008800
UPC:
Company wide:
0 in stock
Oldcastle Precast

Steel Checker Cover, 20" x 13-3/8", Bolt Down

Item #: 512013
CAT #: 2000560
UPC:
Company wide:
0 in stock
Oldcastle Precast

Bolt Kit, (2) 3/8" X 2-1/2" Hex Head Bolts With Speed Nut - E02, For New N9 Box.

Item #: 526347
CAT #: 3005110
UPC: 800246172581
Company wide:
0 in stock
Oldcastle Precast

Round Concrete Lid, Reinforced, Diameter: 8-7/8", Legend: ELECTRIC

Item #: 521398
CAT #: 1008750
UPC:
Company wide:
0 in stock
Oldcastle Precast

Round Pull Box

Item #: 1087444
CAT #: 07081111
UPC: 800246159919
Company wide:
0 in stock
Oldcastle Precast

Rectangular Cover, Type: Flush, Size: 14 x 20", Steel Checker Plate

Item #: 548246
CAT #: 2000550
UPC:
Company wide:
0 in stock
Oldcastle Precast

Underground Box 14-1/4" x 19-3/4", High Density Reinforced Concrete

Underground Concrete N09 Box 14-1/4 Inch x 19-3/4 Inch x 12 Inch, High Density Reinforced Concrete
Item #: 411943
CAT #: 1000025
UPC: 800246159520
Company wide:
0 in stock
Oldcastle Precast

Cover, R Series, 10 x 15 x 1-3/4", Legend: ELECTRIC, Composite

Cover for Underground Enclosure, R Series, 10 x 15 x 1-3/4 Inch, Legend: ELECTRIC, Skid Resistant, Rated Light Duty/Pedestrian Traffic, Composite With UV Inhibitor
Item #: 411941
CAT #: 1020030
UPC: 800246159575
Company wide:
0 in stock
Oldcastle Precast

Round Hand Hole Access Box, 10", Light Duty Rated

Round Hand Hole Access Box With Cover, 10 Inch, HDPE Material, Light Duty Rated
Item #: 816455
CAT #: 0910-10-4H-GE-206U0
UPC:
Company wide:
0 in stock
Oldcastle Precast

Round Pull Box, Diameter: 9", Depth: 12", Concrete

Curb Valve Box, Diameter: 9", Depth: 12", Weight: 34 lbs. For use with F08R, FL08D, FL08C or V01-71C Lids, (Lid Sold Separately) CHRF08BOX. *** This box is NOT 'Traffic' Rated ***
Item #: 387698
CAT #: 1000370
UPC: 800246159537
Company wide:
0 in stock
Oldcastle Precast

Round Pull Box, Diameter: 6-1/8", Depth: 8-3/4", Polyethylene

Round Pull Box, Diameter: 6-1/8 Inch, Depth: 8-3/4 Inch, Green Lid, Black Body, Polyethylene
Item #: 204555
CAT #: 07081112
UPC: 800246162612
Company wide:
0 in stock
Oldcastle Precast

Underground Post Section, 6 x 6 x 96", Concrete

Underground Post Section, 6 x 6 x 96 Inch, (4) #3 Rebar, (3) Sides Form Finish, (1) Side Hand Trowel Finish, Concrete
Item #: 475341
CAT #: POST6X6X96
UPC:
Company wide:
0 in stock
Oldcastle Precast

Underground Enclosure, 14 x 19 x 12", HDPE

Underground Enclosure, 14 x 19 x 12 Inch, Includes Lid Marked "ELECTRIC" With Penta Bolts, HDPE
Item #: 143730
CAT #: 14191012
UPC: 800246048527
Company wide:
0 in stock
Oldcastle Precast

Underground Enclosure, 16 x 22 x 12", H20 Load Rated, Reinforced Concrete With Steel Frame

Underground Enclosure, 16 x 22 x 12 Inch, H20 Load Rated, Reinforced Concrete With Steel Frame
Item #: 2045463
CAT #: 1000273
UPC:
Company wide:
0 in stock
Oldcastle Precast

Underground Pullbox With Cover, 10" Diameter, HDPE

Round Underground Enclosure With Cover, 3/8 Inch Hex Bolt Down, 10 Inch Diameter, HDPE. Optional Colors include Black (standard), Green, Gray, Tan and Purple.
Item #: 819112
CAT #: 09101012
UPC: 800246026891
Company wide:
0 in stock
Oldcastle Precast

Rectangular Pull Box, 14" x 19" x 12", Green

Rectangular Pull Box, W x L x D: 14 Inch x 19 Inch x 12 Inch, Lid Marked: InchElectric Inch, Includes: Hex Bolts, Green
Item #: 204306
CAT #: 1419-12-4-GREEN-ELECTRIC
UPC: 800246048503
Company wide:
0 in stock
Oldcastle Precast

Round Cover, 8-7/8" Diameter, Legend: GROUND, Reinforced Concrete

Round Cover for Underground Enclosure,8-7/8 Inch Diameter, Legend: GROUND, Rated Light Duty/Pedestrian Traffic, Reinforced Concrete,For use with F08 Curb Valve Box.
Item #: 523588
CAT #: 1008800
UPC:
Company wide:
0 in stock
Oldcastle Precast

Steel Checker Cover, 20" x 13-3/8", Bolt Down

Steel Checker Cover, 20 x 13-3/8 Inch, with (2) Bolts, Legend: Electric
Item #: 512013
CAT #: 2000560
UPC:
Company wide:
0 in stock
Oldcastle Precast

Bolt Kit, (2) 3/8" X 2-1/2" Hex Head Bolts With Speed Nut - E02, For New N9 Box.

Bolt Kit, (2) 3/8" X 2-1/2" Hex Head Bolts With Speed Nut - E02, For New N9 Box.
Item #: 526347
CAT #: 3005110
UPC: 800246172581
Company wide:
0 in stock
Oldcastle Precast

Round Concrete Lid, Reinforced, Diameter: 8-7/8", Legend: ELECTRIC

Lid F08 R "Electric", F08, Concrete Cover,
Item #: 521398
CAT #: 1008750
UPC:
Company wide:
0 in stock
Oldcastle Precast

Round Pull Box

Round Pull Box, 6" Round, 10" Deep, Lid Marked: "Electric". Black Body, Green Cover.
Item #: 1087444
CAT #: 07081111
UPC: 800246159919
Company wide:
0 in stock
Oldcastle Precast

Rectangular Cover, Type: Flush, Size: 14 x 20", Steel Checker Plate

Rectangular Cover, Type: Flush, Size: 14 x 20 Inch, Marked: COMMUNICATIONS, Material: Steel Checker Plate, For Use With Oldcastle Enclosure B1017.
Item #: 548246
CAT #: 2000550
UPC:
Company wide:
0 in stock
Page 1 of 61
971 Items found