Round Pull Box

Item #: 1087444

Cat #: 07081111

UPC: 800246159919

Documents & Guides
Round Pull Box, 6" Round, 10" Deep, Lid Marked: "Electric". Black Body, Green Cover.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Round Pull Box, 6" Round, 10" Deep, Lid Marked: "Electric". Black Body, Green Cover.
Oldcastle Infrastructure is a new brand, which now houses all of our precast, storm water, enclosure, and building accessory products. Welcome to a more unified approach and a more focused customer experience.
Also known as: 800246159919, 07081111, Christy box, Handhole, Pot, Pull box , Mouse House, hand box, devo hat, pencil box, flower pot box, inspection port, Hand hole

Specifications

Depth: 10 in
Color: Black
Material: Polyethylene
Depth: 10 in
Material: Polyethylene
Color: Black

Customer Reviews

No reviews for this product
(0)