Rectangular Pull Box, 14" x 19" x 12", Green

Item #: 204306

Cat #: 1419-12-4-GREEN-ELECTRIC

UPC: 800246048503

Documents & Guides
Rectangular Pull Box, W x L x D: 14 Inch x 19 Inch x 12 Inch, Lid Marked: InchElectric Inch, Includes: Hex Bolts, Green
Sign In or Register to view pricing and more.

Overview

Rectangular Pull Box, W x L x D: 14 Inch x 19 Inch x 12 Inch, Lid Marked: InchElectric Inch, Includes: Hex Bolts, Green
Also known as: 800246048503, 1419-12-4-GREEN-ELECTRIC

Specifications

Color: Green
Width: 14 in
Material: Polyethylene
Height: 19 in
Depth: 12 in
Lid Included: Yes
Color: Green
Material: Polyethylene
Depth: 12 in
Width: 14 in
Height: 19 in
Lid Included: Yes

Customer Reviews

No reviews for this product
(0)