Round Pull Box, Diameter: 9", Depth: 12", Concrete

Item #: 387698

Cat #: 1000370

UPC: 800246159537

Documents & Guides
Curb Valve Box, Diameter: 9", Depth: 12", Weight: 34 lbs. For use with F08R, FL08D, FL08C or V01-71C Lids, (Lid Sold Separately) CHRF08BOX. *** This box is NOT 'Traffic' Rated ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Curb Valve Box, Diameter: 9", Depth: 12", Weight: 34 lbs. For use with F08R, FL08D, FL08C or V01-71C Lids, (Lid Sold Separately) CHRF08BOX. *** This box is NOT 'Traffic' Rated ***
Oldcastle Infrastructure is a new brand, which now houses all of our precast, storm water, enclosure, and building accessory products. Welcome to a more unified approach and a more focused customer experience.
Also known as: 800246159537, 1000370, Road rated, Cristy box, test well, Christy box, ground well, ground rod well, Ground rod pedestal

Specifications

Material: Polymer Concrete
Diameter: 9 in
Depth: 12 in
Material: Polymer Concrete
Depth: 12 in
Diameter: 9 in

Customer Reviews

No reviews for this product
(0)