Search results

4,167 Found
nVent Erico

Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze

Item #: 7042
CAT #: CP58
UPC: 782856307037
Company wide:
0 in stock
nVent Erico

Ground Rod, 5/8" Diameter, 8' Length, Copper

Item #: 7170
CAT #: 615880
UPC: 782856306092
Company wide:
0 in stock
nVent Erico

Pointed Ground Rod, 5/8 IN Nominal, 8 FT OAL, 80000 psi Tensile Str

Item #: 43839
CAT #: 815880
UPC: 782856306481
Company wide:
0 in stock
nVent Erico

Ground Clamp, 1/2 - 1", 2 - 10 AWG, Bronze

Item #: 199289
CAT #: CWP1J
UPC: 782856305965
Company wide:
0 in stock
nVent Erico

Ground Rod, Copper, 3/4", 10' Long

Item #: 7107
CAT #: 613400
UPC: 782856306177
Company wide:
0 in stock
nVent Erico

Ground Rod Clamp, 3/4", 8 Solid to 2 Stranded AWG, Bronze

Item #: 7017
CAT #: CP34
UPC: 782856307044
Company wide:
0 in stock
nVent Erico

Ground Rod, Copper, 5/8", 10' Long

Item #: 7150
CAT #: 615800
UPC: 782856306115
Company wide:
0 in stock
nVent Erico

Intersystem Bonding Termination Bar

Item #: 7249
CAT #: IBTB
UPC: 782856625452
Company wide:
0 in stock
nVent Erico

Standard Busbar, Copper, 4" W x 1/4" H x 12" L

Item #: 103466
CAT #: EGBA14412CC
UPC: 782856445333
Company wide:
0 in stock
nVent Erico

1/2" or 5/8" Ground Rod Clamp

Item #: 7268
CAT #: SP58
UPC: 782856606512
Company wide:
0 in stock
nVent Erico

Ground Clamp, 1-1/4 to 2", 2 to 10 AWG, Bronze

Item #: 199292
CAT #: CWP2J
UPC: 782856306764
Company wide:
0 in stock
nVent Erico

Weld Metal, 150 Plus, Ring Identification Dark Blue

Item #: 66433
CAT #: 150PLUSF20
UPC: 782856512868
Company wide:
0 in stock
nVent Erico

Weld Metal, 115 Plus, Ring Identification Orange

Item #: 66422
CAT #: 115PLUSF20
UPC: 782856512851
Company wide:
0 in stock
nVent Erico

Weld Metal, 90 Plus, Ring Identification Gray

Item #: 67093
CAT #: 90PLUSF20
UPC: 782856512738
Company wide:
0 in stock
nVent Erico

Ground Rod, Copper, 3/4", 8' Long

Item #: 7130
CAT #: 613480
UPC: 782856306160
Company wide:
0 in stock
nVent Erico

Ground Clamp, 2-1/2 to 4", 4 to 10 AWG, Bronze

Item #: 208006
CAT #: CWP3J
UPC: 782856648345
Company wide:
0 in stock
nVent Erico

Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze

Ground Rod Clamp, 5/8 Inch, 8 Solid to 2 Stranded AWG, Bronze, For Use With CopperBonded Ground Rods
Item #: 7042
CAT #: CP58
UPC: 782856307037
Company wide:
0 in stock
nVent Erico

Ground Rod, 5/8" Diameter, 8' Length, Copper

Ground Rod, 5/8 Inch Diameter, 8 Feet Length, Copper
Item #: 7170
CAT #: 615880
UPC: 782856306092
Company wide:
0 in stock
nVent Erico

Pointed Ground Rod, 5/8 IN Nominal, 8 FT OAL, 80000 psi Tensile Str

Pointed Ground Rod, 5/8 IN Nominal, 8 FT OAL, 80000 psi Tensile Strength, Steel, Hot Dip Galvanized
Item #: 43839
CAT #: 815880
UPC: 782856306481
Company wide:
0 in stock
nVent Erico

Ground Clamp, 1/2 - 1", 2 - 10 AWG, Bronze

Ground Clamp, 1/2 - 1 Inch, 2 - 10 AWG, High Strength Silicone Bronze
Item #: 199289
CAT #: CWP1J
UPC: 782856305965
Company wide:
0 in stock
nVent Erico

Ground Rod, Copper, 3/4", 10' Long

Ground Rod, Copper, Length: 10', Diameter: 3/4".
Item #: 7107
CAT #: 613400
UPC: 782856306177
Company wide:
0 in stock
nVent Erico

Ground Rod Clamp, 3/4", 8 Solid to 2 Stranded AWG, Bronze

Ground Rod Clamp, 3/4 Inch, 8 Solid to 2 Stranded AWG, Bronze, For Use With Copper Bonded Ground Rods
Item #: 7017
CAT #: CP34
UPC: 782856307044
Company wide:
0 in stock
nVent Erico

Ground Rod, Copper, 5/8", 10' Long

Ground Rod, Copper, Length: 10', Diameter: 5/8".
Item #: 7150
CAT #: 615800
UPC: 782856306115
Company wide:
0 in stock
nVent Erico

Intersystem Bonding Termination Bar

Intersystem Bonding Termination Bar
Item #: 7249
CAT #: IBTB
UPC: 782856625452
Company wide:
0 in stock
nVent Erico

Standard Busbar, Copper, 4" W x 1/4" H x 12" L

Grounding Bus Bar, Pattern: CC, Dimensions: 4" x 12" x 1/4", Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.
Item #: 103466
CAT #: EGBA14412CC
UPC: 782856445333
Category: Bus Bars
Company wide:
0 in stock
nVent Erico

1/2" or 5/8" Ground Rod Clamp

1/2" or 5/8" Ground Rod Clamp, Material: Stainless Steel, Wire Size: 10 AWG (Solid) - 2 AWG (Stranded).
Item #: 7268
CAT #: SP58
UPC: 782856606512
Company wide:
0 in stock
nVent Erico

Ground Clamp, 1-1/4 to 2", 2 to 10 AWG, Bronze

Ground Clamp, 1-1/4 to 2 Inch, 2 to 10 AWG, Bronze
Item #: 199292
CAT #: CWP2J
UPC: 782856306764
Company wide:
0 in stock
nVent Erico

Weld Metal, 150 Plus, Ring Identification Dark Blue

Cadweld Plus Welding Material, Mixture of Copper Oxide and Aluminum, Size Identification Color: Dark Blue
Item #: 66433
CAT #: 150PLUSF20
UPC: 782856512868
Company wide:
0 in stock
nVent Erico

Weld Metal, 115 Plus, Ring Identification Orange

Cadweld Plus Welding Material, Mixture of Copper Oxide and Aluminum, Size Identification Color: Orange
Item #: 66422
CAT #: 115PLUSF20
UPC: 782856512851
Company wide:
0 in stock
nVent Erico

Weld Metal, 90 Plus, Ring Identification Gray

Cadweld Plus Welding Material, Mixture of Copper Oxide and Aluminum, Size Identification Color: Gray
Item #: 67093
CAT #: 90PLUSF20
UPC: 782856512738
Company wide:
0 in stock
nVent Erico

Ground Rod, Copper, 3/4", 8' Long

Ground Rod, Copper Bonded, 3/4 Inch, 8 Foot Long
Item #: 7130
CAT #: 613480
UPC: 782856306160
Company wide:
0 in stock
nVent Erico

Ground Clamp, 2-1/2 to 4", 4 to 10 AWG, Bronze

Ground Clamp, 2-1/2 to 4 Inch, 4 to 10 AWG, Bronze
Item #: 208006
CAT #: CWP3J
UPC: 782856648345
Company wide:
0 in stock
Page 1 of 99+
4,167 Items found