1/2" or 5/8" Ground Rod Clamp

Item #: 7268

Cat #: SP58

UPC: 782856606512

Documents & Guides
1/2" or 5/8" Ground Rod Clamp, Material: Stainless Steel, Wire Size: 10 AWG (Solid) - 2 AWG (Stranded).
Sign In or Register to view pricing and more.

No associated products found.

Overview

1/2" or 5/8" Ground Rod Clamp, Material: Stainless Steel, Wire Size: 10 AWG (Solid) - 2 AWG (Stranded).
Along with our main systems and components for the utility industry, Pentair offers a wide range of accessories to assist in grounding, bonding and lightning protection needs.
Also known as: 782856606512, SP58, fargo clamp

Specifications

Diameter: 1/2 in, 5/8 in
Material: Stainless Steel
Standards: California Proposition 65
Allowable Gauge Range: 10 - 4
Diameter: 1/2 in, 5/8 in
Standards: California Proposition 65
Material: Stainless Steel
Allowable Gauge Range: 10 - 4

Customer Reviews

No reviews for this product
(0)