Ground Clamp, 2-1/2 to 4", 4 to 10 AWG, Bronze

Item #: 208006

Cat #: CWP3J

UPC: 782856648345

Documents & Guides
Ground Clamp, 2-1/2 to 4 Inch, 4 to 10 AWG, Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ground Clamp, 2-1/2 to 4 Inch, 4 to 10 AWG, Bronze
Used for connecting copper conductors to metallic water pipe, ground rods, or flexible gas pipe (CSST) with brass hex fittings.
Also known as: 782856648345, CWP3J

Specifications

Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 4
Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 10 - 4

Customer Reviews

No reviews for this product
(0)