Standard Busbar, Copper, 4" W x 1/4" H x 12" L

Item #: 103466

Cat #: EGBA14412CC

UPC: 782856445333

Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bus Bar, Pattern: CC, Dimensions: 4" x 12" x 1/4", Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.

Overview

Grounding Bus Bar, Pattern: CC, Dimensions: 4" x 12" x 1/4", Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.
Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential, and serves to protect people and equipment during these events. The grounding busbar is the most popular bonding product in use today.
Also known as: 782856445333, EGBA14412CC, buss, thru and thru

Specifications

Length: 12 in
Material: Copper
Width: 4 in
Length: 12 in
Width: 4 in
Material: Copper

Customer Reviews

No reviews for this product
(0)