Search results

1,962 Found
Matco-Norca

Pipe Elbow, 90°, 1/2", Black, Malleable Iron

Item #: 1068699
CAT #: ZMBL9003
UPC: 082647062542
Company wide:
0 in stock
Matco-Norca

Pipe Tee, 1/2", Black, Malleable Iron

Item #: 1068612
CAT #: ZMBT03
UPC: 082647063624
Company wide:
0 in stock
Matco-Norca

Merchant Coupling, 1/2", Straight, Black, Steel

Item #: 1047832
CAT #: ZM-CB03
UPC: 082647023543
Company wide:
0 in stock
Matco-Norca

Pipe Union, 1/2", Black, Malleable Iron

Item #: 1068100
CAT #: ZMBUN03
UPC: 082647065017
Company wide:
0 in stock
Matco-Norca

Street Elbow, 90°, 1/2", Black Malleable Iron

Item #: 1068709
CAT #: ZMBLST9003
UPC: 082647063327
Company wide:
0 in stock
Matco-Norca

Pipe Nipple, 1/2 x 4", SCH40, Black, Steel

Item #: 1067881
CAT #: ZNB034
UPC: 082647109384
Company wide:
0 in stock
Matco-Norca

Close Nipple, 1/2" x Close, SCH40, Black, Welded Steel

Item #: 1067875
CAT #: ZNB03CL
UPC: 082647111417
Company wide:
0 in stock
Matco-Norca

Pipe Cap Fitting, 1/2", Black, Malleable Iron

Item #: 1047926
CAT #: ZMBCA03
UPC: 082647061446
Company wide:
0 in stock
Matco-Norca

Pipe Elbow, 90°, 1", Black, Malleable Iron

Item #: 1068701
CAT #: ZMBL9005
UPC: 082647062566
Company wide:
0 in stock
Matco-Norca

Pipe Elbow, 90°, 3/4", Black, Malleable Iron

Item #: 1068700
CAT #: ZMBL9004
UPC: 082647062559
Company wide:
0 in stock
Matco-Norca

Merchant Coupling, 3/4", Straight, Black, Steel

Item #: 1047831
CAT #: ZM-CB04
UPC: 082647023550
Company wide:
0 in stock
Matco-Norca

Pipe Nipple, 1/2 x 1-1/2", SCH40, Black, Steel

Item #: 1067876
CAT #: ZNB03112
UPC: 082647111844
Company wide:
0 in stock
Matco-Norca

Pipe Tee, 3/4", Black, Malleable Iron

Item #: 1068615
CAT #: ZMBT04
UPC: 082647063631
Company wide:
0 in stock
Matco-Norca

Square Head Plug, 1/2 Inch, Black, Steel

Item #: 1067649
CAT #: MPB03
UPC: 082647032781
Company wide:
0 in stock
Matco-Norca

Pipe Cap Fitting, 1", Black, Malleable Iron

Item #: 1047924
CAT #: ZMBCA05
UPC: 082647061460
Company wide:
0 in stock
Matco-Norca

Pipe Nipple, 1/2 x 2", SCH40, Black, Steel

Item #: 1067877
CAT #: ZNB032
UPC: 082647111011
Company wide:
0 in stock
Matco-Norca

Pipe Elbow, 90°, 1/2", Black, Malleable Iron

Pipe Elbow, 90 Degree, 1/2 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Item #: 1068699
CAT #: ZMBL9003
UPC: 082647062542
Company wide:
0 in stock
Matco-Norca

Pipe Tee, 1/2", Black, Malleable Iron

Pipe Tee, 1/2 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Item #: 1068612
CAT #: ZMBT03
UPC: 082647063624
Company wide:
0 in stock
Matco-Norca

Merchant Coupling, 1/2", Straight, Black, Steel

Merchant Coupling, 1/2 Inch, Straight, Black, Steel, Meets or Exceeds All Applicable ATSM, ANSI, & API Standards.
Item #: 1047832
CAT #: ZM-CB03
UPC: 082647023543
Company wide:
0 in stock
Matco-Norca

Pipe Union, 1/2", Black, Malleable Iron

Pipe Union, 1/2 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Item #: 1068100
CAT #: ZMBUN03
UPC: 082647065017
Company wide:
0 in stock
Matco-Norca

Street Elbow, 90°, 1/2", Black Malleable Iron

Street Elbow, 90 Degree, 1/2 Inch, Black Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Item #: 1068709
CAT #: ZMBLST9003
UPC: 082647063327
Company wide:
0 in stock
Matco-Norca

Pipe Nipple, 1/2 x 4", SCH40, Black, Steel

Pipe Nipple, 1/2 x 4 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Item #: 1067881
CAT #: ZNB034
UPC: 082647109384
Company wide:
0 in stock
Matco-Norca

Close Nipple, 1/2" x Close, SCH40, Black, Welded Steel

Close Nipple, 1/2 Inch x Close, Schedule 40, Black, Welded Steel, Lead Free.
Item #: 1067875
CAT #: ZNB03CL
UPC: 082647111417
Company wide:
0 in stock
Matco-Norca

Pipe Cap Fitting, 1/2", Black, Malleable Iron

Pipe Cap Fitting, 1/2 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Item #: 1047926
CAT #: ZMBCA03
UPC: 082647061446
Company wide:
0 in stock
Matco-Norca

Pipe Elbow, 90°, 1", Black, Malleable Iron

Pipe Elbow, 90 Degree, 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Item #: 1068701
CAT #: ZMBL9005
UPC: 082647062566
Company wide:
0 in stock
Matco-Norca

Pipe Elbow, 90°, 3/4", Black, Malleable Iron

Pipe Elbow, 90 Degree, 3/4 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Item #: 1068700
CAT #: ZMBL9004
UPC: 082647062559
Company wide:
0 in stock
Matco-Norca

Merchant Coupling, 3/4", Straight, Black, Steel

Merchant Coupling, 3/4 Inch, Straight, Black, Steel, Meets or Exceeds All Applicable ATSM, ANSI, & API Standards.
Item #: 1047831
CAT #: ZM-CB04
UPC: 082647023550
Company wide:
0 in stock
Matco-Norca

Pipe Nipple, 1/2 x 1-1/2", SCH40, Black, Steel

Pipe Nipple, 1/2 x 1-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Item #: 1067876
CAT #: ZNB03112
UPC: 082647111844
Company wide:
0 in stock
Matco-Norca

Pipe Tee, 3/4", Black, Malleable Iron

Pipe Tee, 3/4 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Item #: 1068615
CAT #: ZMBT04
UPC: 082647063631
Company wide:
0 in stock
Matco-Norca

Square Head Plug, 1/2 Inch, Black, Steel

Square Head Plug, 1/2 Inch, Black, Steel, Meets or Exceeds All Applicable ASTM, API, & ANSI Standards.
Item #: 1067649
CAT #: MPB03
UPC: 082647032781
Company wide:
0 in stock
Matco-Norca

Pipe Cap Fitting, 1", Black, Malleable Iron

Pipe Cap Fitting, 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Item #: 1047924
CAT #: ZMBCA05
UPC: 082647061460
Company wide:
0 in stock
Matco-Norca

Pipe Nipple, 1/2 x 2", SCH40, Black, Steel

Pipe Nipple, 1/2 x 2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Item #: 1067877
CAT #: ZNB032
UPC: 082647111011
Company wide:
0 in stock
Page 1 of 99+
1,962 Items found