
Pipe Nipple, 1/2 x 2", SCH40, Black, Steel
Item #: 1067877
Cat #: ZNB032
UPC: 082647111011
Documents & Guides
Pipe Nipple, 1/2 x 2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Sign In or Register to view pricing and more.
Overview
Pipe Nipple, 1/2 x 2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647111011, ZNB032
Specifications
Diameter: | 1/2 in |
Length: | 1/2 in |
Color: | Black |
Material: | Steel |
Diameter: | 1/2 in |
Color: | Black |
Length: | 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)