
Pipe Nipple, 1/2 x 4", SCH40, Black, Steel
Item #: 1067881
Cat #: ZNB034
UPC: 082647109384
Documents & Guides
Pipe Nipple, 1/2 x 4 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Sign In or Register to view pricing and more.
Overview
Pipe Nipple, 1/2 x 4 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Matco-Norca shcedule 40 fittings meet or exceeds all applicable ATSM & ANSI standards.
Also known as: 082647109384, ZNB034
Specifications
Diameter: | 1/2 in |
Color: | Black |
Length: | 4 in |
Material: | Steel |
Diameter: | 1/2 in |
Length: | 4 in |
Color: | Black |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)