Pipe Cap Fitting, 1", Black, Malleable Iron

Item #: 1047924

Cat #: ZMBCA05

UPC: 082647061460

Documents & Guides
Pipe Cap Fitting, 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pipe Cap Fitting, 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647061460, ZMBCA05

Specifications

Material: Malleable Iron
Diameter: 1 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)