Search results

1,401 Found
Marley

Baseboard Heater Thermostat, Double Pole, 120-277V

Item #: 21929
CAT #: TA2AW
UPC: 098319730435
Company wide:
0 in stock
Marley

Snap Action Thermostat, Double Pole, 120-277V

Item #: 23797
CAT #: MD26
UPC: 098319841681
Company wide:
0 in stock
Qmark

Snap Action Thermostat, Double Pole, 120-277V

Item #: 23755
CAT #: M602W
UPC: 098319841513
Company wide:
0 in stock
Qmark

Baseboard Heater, 240/208V

Item #: 21692
CAT #: 2546W
UPC: 098319730220
Company wide:
0 in stock
Marley

Electric Baseboard Heater, 1000/752W, 240/208V

Item #: 21745
CAT #: 2544W
UPC: 098319730145
Company wide:
0 in stock
Marley

Electric Baseboard Heater, 2000/1504W, 240/208V

Item #: 21656
CAT #: 2548W
UPC: 098319730251
Company wide:
0 in stock
Marley

Electric Baseboard Heater, 400/300W, 240/208V

Item #: 139635
CAT #: 2542W
UPC: 098319730022
Company wide:
0 in stock
Qmark

Dual Wattage 240V Wall Heater, w/stat

Item #: 889039
CAT #: CZ2048T
UPC: 685360161617
Company wide:
0 in stock
Qmark

Electric Baseboard Heater, 750/564W, 240/208V

Item #: 21623
CAT #: 2543W
UPC: 098319730107
Company wide:
0 in stock
Berko

Unit Heater, 5000W

Item #: 82991
CAT #: HUH524TA
UPC: 685360038803
Company wide:
0 in stock
Berko

Ceiling Fan, 120V, Wht

Item #: 1761819
CAT #: 56201CLS
UPC: 685360173672
Company wide:
0 in stock
Marley

Electric Baseboard Heater, 1250/940W, 240/208V

Item #: 21724
CAT #: 2545W
UPC: 098319730183
Company wide:
0 in stock
Berko

Garage Heater, 4800W, 240V

Item #: 919967
CAT #: FLCH4R
UPC: 685360164861
Company wide:
0 in stock
Berko

Controller, Ceiling Fan, 120V

Item #: 1765821
CAT #: CTL12004RSPD
UPC: 685360173634
Company wide:
0 in stock
Berko

4000W 240V Wall Heater, White, w/stat

Item #: 771870
CAT #: FRA4024F
UPC: 685360162478
Company wide:
0 in stock
Marley

Snap Action Thermostat, Single Pole, 120-277V

Item #: 23770
CAT #: M601W
UPC: 098319841483
Company wide:
0 in stock
Marley

Baseboard Heater Thermostat, Double Pole, 120-277V

Baseboard Heater Thermostat, Double Pole, 22 Amp at 120-277 Volt, Temperature Range: 40-100° F, Color: White
Item #: 21929
CAT #: TA2AW
UPC: 098319730435
Company wide:
0 in stock
Marley

Snap Action Thermostat, Double Pole, 120-277V

Snap Action Thermostat, Double Pole, 22 Amp at 120-277 Volt, Temperature Range: 50-80° F, Color: White
Item #: 23797
CAT #: MD26
UPC: 098319841681
Company wide:
0 in stock
Qmark

Snap Action Thermostat, Double Pole, 120-277V

Snap Action Thermostat, Double Pole, 22 Amp at 120-277 Volt, Temperature Range: 45-75° F, Color: White
Item #: 23755
CAT #: M602W
UPC: 098319841513
Company wide:
0 in stock
Qmark

Baseboard Heater, 240/208V

6 Foot Electric Baseboard Heater, 1500 Watt at 240 Volt, 1128 Watt at 208 Volt
Item #: 21692
CAT #: 2546W
UPC: 098319730220
Company wide:
0 in stock
Marley

Electric Baseboard Heater, 1000/752W, 240/208V

Electric Baseboard Heater, 1000/752 Watt, 240/208 Volt, Length: 4 foot, Color: White
Item #: 21745
CAT #: 2544W
UPC: 098319730145
Company wide:
0 in stock
Marley

Electric Baseboard Heater, 2000/1504W, 240/208V

Electric Baseboard Heater, 2000/1504 Watt, 240/208 Volt, Length: 8 foot, Color: White
Item #: 21656
CAT #: 2548W
UPC: 098319730251
Company wide:
0 in stock
Marley

Electric Baseboard Heater, 400/300W, 240/208V

Electric Baseboard Heater, 400/300 Watt, 240/208 Volt, Length: 2 foot, Color: White
Item #: 139635
CAT #: 2542W
UPC: 098319730022
Company wide:
0 in stock
Qmark

Dual Wattage 240V Wall Heater, w/stat

Residential Fan-Forced Zonal Wall Heater - COS-E Series, 2000/1000 Watt @ 240 Volt, 1500/750 Watt @ 208 Volt, Includes DP Stat, Patented CLIP-N-FIT® feature allows installer to change the desired wattage output without moving the jumper wire
Item #: 889039
CAT #: CZ2048T
UPC: 685360161617
Company wide:
0 in stock
Qmark

Electric Baseboard Heater, 750/564W, 240/208V

Electric Baseboard Heater, 750/564 Watt, 240/208 Volt, Length: 3 foot, Color: White
Item #: 21623
CAT #: 2543W
UPC: 098319730107
Company wide:
0 in stock
Berko

Unit Heater, 5000W

Horizontal Downflow Heater, 1-Phase, Dimensions: 14" x 12-1/2" x 11-1/4", 208V - 1874W/ 3750W, 240V - 2500W/5000W, CFM: 270, Temperature Range: 45°F to 135°F, Color: Almond. Includes: Thermostat.
Item #: 82991
CAT #: HUH524TA
UPC: 685360038803
Company wide:
0 in stock
Berko

Ceiling Fan, 120V, Wht

Reversible Ceiling Fan, White, 120 Volt, 56 Inches
Item #: 1761819
CAT #: 56201CLS
UPC: 685360173672
Company wide:
0 in stock
Marley

Electric Baseboard Heater, 1250/940W, 240/208V

Electric Baseboard Heater, 1250/940 Watt, 240/208 Volt, Length: 5 foot, Color: White
Item #: 21724
CAT #: 2545W
UPC: 098319730183
Company wide:
0 in stock
Berko

Garage Heater, 4800W, 240V

Garage Heater, 4800 Watt, 240 Volt, 16378 BTU, Remote Control Included, Built-In Fan Delay
Item #: 919967
CAT #: FLCH4R
UPC: 685360164861
Company wide:
0 in stock
Berko

Controller, Ceiling Fan, 120V

Reversible Controller and Speed Controller, 120 Volt
Item #: 1765821
CAT #: CTL12004RSPD
UPC: 685360173634
Company wide:
0 in stock
Berko

4000W 240V Wall Heater, White, w/stat

FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 4800/2000W @ 240V, 3000/1500W @ 208V, *Factory-wired for higher wattage, field-convertible to half wattage, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille
Item #: 771870
CAT #: FRA4024F
UPC: 685360162478
Company wide:
0 in stock
Marley

Snap Action Thermostat, Single Pole, 120-277V

Snap Action Thermostat, Single Pole, 22 Amp at 120-277 Volt, Temperature Range: 45-75° F, Color: White
Item #: 23770
CAT #: M601W
UPC: 098319841483
Company wide:
0 in stock
Page 1 of 88
1,401 Items found