Electric Baseboard Heater, 400/300W, 240/208V

Item #: 139635

Cat #: 2542W

UPC: 098319730022

Electric Baseboard Heater, 400/300 Watt, 240/208 Volt, Length: 2 foot, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electric Baseboard Heater, 400/300 Watt, 240/208 Volt, Length: 2 foot, Color: White
Our electric baseboard heaters are ideal for home or apartment construction, remodeling or room additions. All baseboards feature easy installation and mounting options, with flush-to-wall or flat-on-the-floor versatility. Many of our hydronic baseboard heaters even have high-quality steel louvered grilles that direct heat out into the room.
Also known as: 098319730022, 2542W

Specifications

Wattage: 400, 300
Length: 24 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 400, 300
Color: White
Mounting: Wall
Length: 24 in
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)